Motion
W20TU
W20TU 1.375 X 2.25 X 0.061in Steel PTFE Thrust Washer Bearing
Mi Item #06668443
MFR #W20TU
Price$4.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W20TU 1.375 X 2.25 X 0.061in Steel PTFE Thrust Washer Bearing
Mi Item #06668443
MFR #W20TU

Mfr description
W20TU 1.375 X 2.25 X 0.061IN STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.64/each

Specifications

Dimensions

  • Inside Diameter  
    1.3750 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.2500 in
  • Overall Width
    2.2500 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    W20TU 1.375 X 2.25 X 0.061in Steel PTFE Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.010
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    W20TU
  • Manufacturer Upc Number
    00846802058364
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802058364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)