Motion
W30TU
W30TU 2.125 X 3.125 X 0.091in Steel PTFE Thrust Washer Bearing
MI ITEM #06668444
MFR #W30TU
Your Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W30TU 2.125 X 3.125 X 0.091in Steel PTFE Thrust Washer Bearing
MI ITEM #06668444
MFR #W30TU

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$8.50/each(List $11.73)

Overview

Mfr description
W30TU 2.125 X 3.125 X 0.091IN STEEL PTFE

Specifications

  • Bearing Material
    Steel
  • Outside Diameter Tolerance
    -0.01
  • Outside Diameter
  • Bore Diameter
    2.1250 in
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TU
  • Manufacturer Upc Number
    00846802058418
  • UPC_NO
    00846802058418
  • Description
    W30TU 2.125 X 3.125 X 0.091in Steel PTFE Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    W30TU
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Inside Diameter Tolerance
    +.010
  • Freight Class
    77.5
  • Overall Width
    3.1250 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought