Motion
WM16TU
Plain Sleeve Thrust Washer - 18 mm ID, 32.0000 in OD, 1.50 mm, 0.0591 in Thickness, Steel Material
Mi Item #06668446
MFR #WM16TU
Price$2.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 18 mm ID, 32.0000 in OD, 1.50 mm, 0.0591 in Thickness, Steel Material
Mi Item #06668446
MFR #WM16TU

Mfr description
WM16TU 18 X 32 X 1.5MM STEEL PTFE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.42/each

Specifications

Dimensions

  • Inside Diameter  
    18 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    36250 psi;250 N/mm^2
  • Outside Diameter  
    32.0000 in
  • Overall Length
    1.5000 mm
  • Overall Thickness
    1.5000 mm
  • Thickness  
    0.0591 in, 1.50 mm
  • Weight
    0.0131 lbs, 5.94 g

Details

  • Additional Details
    Self-lubricating;Steel Backed;PTFE Lined;Dry Sliding
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Bushing Material
    Metal-Polymer Composite
  • Description
    WM16TU 18 X 32 X 1.5mm Steel PTFE Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    WM16TU
  • Manufacturer Upc Number
    00846802071448
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.25
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Series
    TU
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)