Motion
WM24TU
WM24TU 26 X 44 X 1.5mm Steel PTFE Thrust Washer Bearing
Mi Item #06668448
MFR #WM24TU
Price$3.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM24TU 26 X 44 X 1.5mm Steel PTFE Thrust Washer Bearing
Mi Item #06668448
MFR #WM24TU

Mfr description
WM24TU 26 X 44 X 1.5MM STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.52/each

Specifications

Dimensions

  • Inside Diameter  
    26 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    44 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    WM24TU 26 X 44 X 1.5mm Steel PTFE Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    WM24TU
  • Manufacturer Upc Number
    00846802071486
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.25
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)