Motion
WM25TU
Plain Sleeve Thrust Washer - 28 mm ID, 48.0000 in OD, 1.50 mm, 0.0591 in Thickness, Steel Material
MI ITEM #06668449
MFR #WM25TU
Your Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 28 mm ID, 48.0000 in OD, 1.50 mm, 0.0591 in Thickness, Steel Material
MI ITEM #06668449
MFR #WM25TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.17/each(List $5.75)

Overview

Mfr description
WM25TU 28 X 48 X 1.5MM STEEL PTFE

Specifications

  • Bearing Material
    Steel
  • Inside Diameter
  • Outside Diameter Tolerance
    -0.25
  • Outside Diameter
  • Bore Diameter
    28.0000 in
  • Thickness
  • Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Backing Material
    Low Carbon Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Maximum P Value
    250 N/mm^2;36250 psi
  • Max V Value
    1900
  • Material Specification
    PTFE
  • Series
    TU
  • Finish Coating
    PTFE Lined
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TU
  • Manufacturer Upc Number
    00846802071493
  • UPC_NO
    00846802071493
  • Weight
    0.028 lbs, 12.7 g
  • Additional Details
    Self-lubricating;Steel Backed;PTFE Lined;Dry Sliding
  • Description
    WM25TU 28 X 48 X 1.5mm Steel PTFE Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    WM25TU
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Inside Diameter Tolerance
    +.25
  • Freight Class
    77.5
  • Measurement Standard
    Metric
  • Overall Length
    1.5000 mm
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text