Motion
WM40TU
WM40TU 42 X 66 X 1.5mm Steel PTFE Thrust Washer Bearing
MI ITEM #06668450
MFR #WM40TU
Your Price$5.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM40TU 42 X 66 X 1.5mm Steel PTFE Thrust Washer Bearing
MI ITEM #06668450
MFR #WM40TU

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$5.66/each(List $7.82)

Overview

Mfr description
WM40TU 42 X 66 X 1.5MM STEEL PTFE

Specifications

  • Bearing Material
    Steel
  • Outside Diameter Tolerance
    -0.25
  • Outside Diameter
  • Bore Diameter
    42.0000 in
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TU
  • Manufacturer Upc Number
    00846802071523
  • UPC_NO
    00846802071523
  • Description
    WM40TU 42 X 66 X 1.5mm Steel PTFE Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    WM40TU
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Inside Diameter Tolerance
    +.25
  • Freight Class
    77.5
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought