Motion
WM45TU
Plain Sleeve Thrust Washer - 48 mm ID, 74 mm OD, Steel Material
MI ITEM #06668451
MFR #WM45TU
Price$11.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 48 mm ID, 74 mm OD, Steel Material
MI ITEM #06668451
MFR #WM45TU

Mfr description
WM45TU 48 X 74 X 2.0MM STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.51/each

Specifications

Dimensions

  • Bore Diameter
    48.0000 in
  • Inside Diameter  
    48 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    250 N/mm^2;36250 psi
  • Outside Diameter  
    74 mm
  • Overall Length
    2 mm
  • Overall Thickness
    2 mm
  • Weight
    0.0796 lbs, 36.1059 g

Details

  • Additional Details
    Self-lubricating;Steel Backed;PTFE Lined
  • Backing Material
    Low Carbon Steel
  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Bushing Material
    Metal-Polymer Composite
  • Description
    WM45TU 48 X 74 X 2.0mm Steel PTFE Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    WM45TU
  • Manufacturer Upc Number
    00846802071530
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.25
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Series
    WM
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)