Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- ColorBlue, Yellow
- Leather GradeNo Grade Listed
- Leather Material TypeSplit Cowhide Leather
- Lining MaterialAcrylic
- Material TypeLeather Palm Gloves - Canvas Back
Overview
Mfr description
30-9-373A XXL - FITTER GLOVE PILE LINED