Motion
CDLSF140-150-A93-XC3BAA

SMC CORP OF AMERICA
CDLSF140-150-A93-XC3BAA

Cylinder, LOCKING, LARGE BORE, A-SW
Mi Item #06668637
MFR #CDLSF140-150-A93-XC3BAA
Price$2,145.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLSF140-150-A93-XC3BAA

Cylinder, LOCKING, LARGE BORE, A-SW
Mi Item #06668637
MFR #CDLSF140-150-A93-XC3BAA

Mfr description
CDLSF140-150-A93-XC3BAA CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,145.60/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Port Size
    1/2 BSPT
  • Unlocking Port Size
    1/4 BSPT

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Large Bore
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Large Bore
  • Lock Type
    One Way Lock-Up
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Large Bore
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Series
    CLS
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)