Motion
ZCDUKD20-50D
ZCDUKD20-50D, CYL, FREE MT, W/VACUUM
Mi Item #06668664
MFR #ZCDUKD20-50D
Price$114.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZCDUKD20-50D, CYL, FREE MT, W/VACUUM
Mi Item #06668664
MFR #ZCDUKD20-50D

Mfr description
ZCDUKD20-50D, CYL, FREE MT, W/VACUUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.53/each

Specifications

Details

  • Max Operating Temperature
    70 °C
  • Maximum Operating Pressure
    0.7 MPa
  • Min Operating Temperature
    -10 °C
  • Minimum Operating Pressure
    0.11 MPa
  • Operating Pressure Range
    0.11 to 0.7 MPa
  • Operating Temperature Range
    -10 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)