Motion
VKM36-O
Schaefer Versa-Kool Mobile Spot Cooler Fan - 36 in Diameter, Direct Drive, 1 Speeds, Galvanized Steel Blade Material, 115/230 V, 1/2 hp, 1 ph, 7/3.5 A, 11020 cfm Air Flow Rate, 12 ft Cord Length
MI ITEM #06669212
MFR #VKM36-O
Price$1,364.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Versa-Kool Mobile Spot Cooler Fan - 36 in Diameter, Direct Drive, 1 Speeds, Galvanized Steel Blade Material, 115/230 V, 1/2 hp, 1 ph, 7/3.5 A, 11020 cfm Air Flow Rate, 12 ft Cord Length
MI ITEM #06669212
MFR #VKM36-O

Mfr description
VKM36-O 36" VERSA-KOOL MOBILE FAN OSHA
  • OSHA-compliant guards
  • Incredibly quiet for their size and performance levels
  • Extremely high airflow and air throw, rated up to 18,000+ CFM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,364.27/each

Specifications

Dimensions

  • Cord Length
    12 ft
  • Diameter
    36 in
  • Weight
    85 lbs

Details

  • Amperage
    7/3.5 A
  • Blade Material
    Galvanized Steel
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    White
  • Manufacturer Upc Number
    717490935056
  • Maximum Air Flow
    11020 cfm
  • Mount Type
    Portable
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • UPC_NO
    717490935056
  • Voltage
    115/230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)