Motion
SI 40 TXE-2LS

SKF
SI 40 TXE-2LS

Female Rod End - Bore Diameter: 40 mm, Maintenance-Free
Mi Item #06669228
MFR #SI 40 TXE-2LS
Price$1,505.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 40 TXE-2LS

Female Rod End - Bore Diameter: 40 mm, Maintenance-Free
Mi Item #06669228
MFR #SI 40 TXE-2LS

Mfr description
SI40TXE-2LS ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,505.19/each

Specifications

Dimensions

  • Ball Diameter
    53 mm
  • Bore Diameter  
    40 mm
  • Head Diameter
    94 mm
  • Head Width
    24 mm
  • Length To Ball Center
    145 mm
  • Misalignment Angle
    6 °
  • Shank Thread Length  
    65 mm
  • Thread Size
    M42x3

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Fabric
  • Radial Dynamic Load Capacity
    62947 lbf
  • Radial Static Load Capacity
    37318 lbf
  • Rod End Type
    Female
  • Series
    SI
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)