Motion
VFR8S
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2- 20 in, No Fitting
MI ITEM #06669311
MFR #VFR8S
Your Price$21.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2- 20 in, No Fitting
MI ITEM #06669311
MFR #VFR8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.23/each(List $29.30)

Overview

Mfr description
VFR8S ROD END WITH STUD
  • Bronze Race
  • 52100 Bearing Steel Ball
  • Body Protective Coated For Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    1/2- 20 in
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    12 °
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Bronze
  • Head Diameter
    1.3120 in
  • Lubrication
    Self-Lubricating
  • Head Width
    0.500 in
  • Ball Diameter
    1.1890 in
  • Standards Met
    SAEJ1120
  • Series
    VF
  • UPC_NO
    806990049933
  • Weight
    0.46 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought