Motion
CDQ2B80TF-80DCZ

SMC CORP OF AMERICA
CDQ2B80TF-80DCZ

Compact Cylinderinder, CQ2-Z
MI ITEM #06669792
MFR #CDQ2B80TF-80DCZ
List Price$138.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B80TF-80DCZ

Compact Cylinderinder, CQ2-Z
MI ITEM #06669792
MFR #CDQ2B80TF-80DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.50/each for your price

Overview

Mfr description
CDQ2B80TF-80DCZ COMPACT CYLINDER, CQ2-Z

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    80 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M16x2.0 Female ISO
  • Port Size
    3/8 BSPP
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text