Specifications
Dimensions
- Body Size30 mm
Details
- Actuator TypeRack and Pinion
- Angle of Rotation0 to 190 °
- Cushion TypeExternal Shock Absorber
- MagnetYes
- Mount TypeBody as Flange
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)