Overview
Mfr description
30234-PURPLE 14-3/4 X 5-1/2 X 5 PURPLE
- Made in the USA
- Anti-slide stop prevents stacked bins from shifting forward
- Full-width hanger lip supports bin on hanging system
- 50 lb. Weight Capacity
Specifications
- ColorPurple
- Finish CoatingPlastic
- MaterialIndustrial Grade Polymers
- Weight Capacity50 lbs
- Dimensions5 x 14.75 x 5.5 in
- Fm ApprovalNot FM Approved
- Height5 in
- Outside Height5 in
- Overall Height5 in
- Length14.75 in
- Outside Length14.75 in
- Overall Length14.75 in
- Width5.5 in
- Outside Width5.5 in
- Overall Width5.5 in
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data