Motion
10T210X16

LIFT-ALL
10T210X16

10" X 16 FT TRI/TRI 10GAWIRE MESH SLING
MI ITEM #06671324
MFR #10T210X16
List Price$3,087.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
10T210X16

10" X 16 FT TRI/TRI 10GAWIRE MESH SLING
MI ITEM #06671324
MFR #10T210X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,087.66/each for your price

Overview

Mfr description
10T210X16 WIRE MESH SLING L 16 FT.

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    24000 lbs
  • Choker Capacity
    12000 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886158132
  • UPC_NO
    697886158132
  • Nominal Break Strength
    12000 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    16 ft
  • Vertical Capacity 90
    12000 lbs
  • Warranty
    Warranty
  • Weight
    111.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought