Motion
11677
1/16" 7X7 GAC IMPORT WIRE ROPE CABLE
MI ITEM #06671336
MFR #11677
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" 7X7 GAC IMPORT WIRE ROPE CABLE
MI ITEM #06671336
MFR #11677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11677 CABLE GALVANIZED 7X7 1/16IN
  • Wire cables made from galvanized wires to inhibit rust
  • 7X7 construction for better abrasion resistance
  • Sold per foot for your convenience
  • Consistant break strength

Specifications

  • Country of Origin
    CN
  • Trademark
    LIFT-ALL®
  • Warranty
    Warranty
  • Working Load Limit
    480 lb
  • Package Type
    Box
  • Order Lead Time
    10 days
  • Material
    STEEL
  • Diameter
    1/16 in
  • Color
    SILVER
  • Type
    GALVANIZED AIRCRAFT CABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text