Motion
11677S

LIFT-ALL
11677S

1/16" 7X7 SSAC SS304 IMPORT WIRE ROPE CABLE
MI ITEM #06671337
MFR #11677S
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
11677S

1/16" 7X7 SSAC SS304 IMPORT WIRE ROPE CABLE
MI ITEM #06671337
MFR #11677S

Mfr description
11677S CABLE STAINLESS STEEL 7X7 1/16IN
  • Wire cables made from stainless steel wires to prevent rust
  • 7X7 construction for better abrasion resistance
  • Sold per foot for your convenience
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Diameter
    1/16 in
  • Working Load Limit
    430 lb

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    STAINLESS STEEL AIRCRAFT CABLE
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)