Motion
12EZEEX10

LIFT-ALL
12EZEEX10

1/2" X 10' E/E EZ FLEX PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #06671380
MFR #12EZEEX10
List Price$138.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12EZEEX10

1/2" X 10' E/E EZ FLEX PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #06671380
MFR #12EZEEX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.43/each for your price

Overview

Mfr description
12EZEEX10 SLING WIRE ROPE 10 FT L
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
  • Galvanized coating for corrosion resistance and longer life

Specifications

  • Material
    STEEL
  • Working Load Limit
    3800 lb
  • Color
    SELF
  • Diameter
    1/2 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    10 ft
  • Type
    E-Z FLEX SLING
  • Warranty
    Warranty
  • Basket Capacity
    7400 lb
  • Country of Origin
    US
  • UPC_NO
    697886622794
  • Weight
    5.67 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought