1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
14719
1/4" 7X19 GAC IMPORT WIRE ROPE CABLE
MI ITEM #
06671482
MFR #
14719
Price
$0.87
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope
LIFT-ALL 14719
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
14719
1/4" 7X19 GAC IMPORT WIRE ROPE CABLE
MI ITEM #
06671482
MFR #
14719
Mfr description
14719 CABLE GALVANIZED 7X19 1/4IN
Wire cables made from galvanized wires to inhibit rust
7X19 construction for better flexibility
Sold per foot for your convenience
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.87
/each
Add to Cart
Specifications
Dimensions
Diameter
1/4 in
Weight
0.11 lb
Working Load Limit
7000 lb
Details
Color
SILVER
Country of Origin
CN
Material
STEEL
Type
GALVANIZED AIRCRAFT CABLE
UPC_NO
6.97886272562E11
Warranty
Warranty
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items