Motion
14EZEEX3

LIFT-ALL
14EZEEX3

1/4" X 3 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
MI ITEM #06671509
MFR #14EZEEX3
Your Price$40.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14EZEEX3

1/4" X 3 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
MI ITEM #06671509
MFR #14EZEEX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.26/each(List $46.30)

Overview

Mfr description
14EZEEX3 SLING WIRE ROPE 3 FT L VERT
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
  • Galvanized coating for corrosion resistance and longer life

Specifications

  • Material
    STEEL
  • Working Load Limit
    1000 lb
  • Color
    SELF
  • Diameter
    1/4 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    3 ft
  • Type
    E-Z FLEX SLING
  • Warranty
    Warranty
  • Basket Capacity
    2000 lb
  • Country of Origin
    US
  • UPC_NO
    697886622527
  • Weight
    0.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought