Motion
14IEEX10

LIFT-ALL
14IEEX10

1/4" X 10' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #06671532
MFR #14IEEX10
Your Price$31.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14IEEX10

1/4" X 10' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #06671532
MFR #14IEEX10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.46/each(List $36.17)

Overview

Mfr description
14IEEX10 14IEEX10 1/4" X 10' E/E 6X19
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    960 lbs
  • Color
    SELF
  • Diameter
    1/4 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    10 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    2600 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886271718
  • UPC_NO
    697886271718
  • Nominal Break Strength
    1300 lbs
  • Ultimate Break Strength Or Proof Tst
    2600 lbs
  • Vertical Capacity 90
    1300 lbs
  • Weight
    1.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought