Overview
Mfr description
14TS THIMBLE STANDARD GALV. 1/4 IN.
- Light-weight thimbles for lighter duty applications.
- Galvanized to inhibit rust.
- Protects from rough crane hooks.
- Helps avoid crushing of eye and thimble.
Specifications
- MaterialSTEEL
- ColorSILVER
- WarrantyWarranty
- Country of OriginCN
- Manufacturer Upc Number697886273033
- UPC_NO697886273033
- Weight0.035 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data