Motion
16001
5/16" X 20' G70 4,700 lb WLL SHORT LINK BINDER ASSEMBLY WITH WELDED GRAB HOOKS
Mi Item #06671545
MFR #16001
Price$249.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" X 20' G70 4,700 lb WLL SHORT LINK BINDER ASSEMBLY WITH WELDED GRAB HOOKS
Mi Item #06671545
MFR #16001

Mfr description
16001 5/16X20 G70 BINDER CHAIN
  • Grade 70 chain
  • Yellow Dichromate finish for resistance to rust
  • Welded-on grab hooks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.57/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Weight
    21.2 lb
  • Working Load Limit
    4700 lb

Details

  • Color
    GOLD CHROMATE
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    CHAIN BINDER
  • UPC_NO
    697886099695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)