Motion
16003I

LIFT-ALL
16003I

5/16"-3/8" 6,600 lb WLL FORGED RATCHET BINDER IMPORT
MI ITEM #06671547
MFR #16003I
List Price$87.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
16003I

5/16"-3/8" 6,600 lb WLL FORGED RATCHET BINDER IMPORT
MI ITEM #06671547
MFR #16003I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.87/each for your price

Overview

Mfr description
16003I 5/16-3/8 RATCHET LOADBIND IMP
  • Ratchet style handle
  • For 5/16" & 3/8" diameter chain
  • Painted finish
  • Imported

Specifications

  • Working Load Limit
    5400 lb
  • Country of Origin
    CN
  • Color
    ORANGE
  • Material
    STEEL
  • Type
    FORGED LOAD BINDER
  • UPC_NO
    697886447205
  • Weight
    11 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought