Motion
16004I

LIFT-ALL
16004I

5/16"-3/8" 5,400 LB WLL LEVER BINDER IMPORT
MI ITEM #06671548
MFR #16004I
List Price$81.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
16004I

5/16"-3/8" 5,400 LB WLL LEVER BINDER IMPORT
MI ITEM #06671548
MFR #16004I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.25/each for your price

Overview

Mfr description
16004I 5/16-3/8 LEVER LOADBINDER IMP
  • Lever style handle
  • For 5/16" & 3/8" diameter chain
  • Painted finish
  • Imported

Specifications

  • Working Load Limit
    5400 lb
  • Country of Origin
    CN
  • Color
    ORANGE
  • Material
    STEEL
  • Type
    FORGED LOAD BINDER
  • UPC_NO
    697886099701
  • Weight
    8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought