Motion
16005L

LIFT-ALL
16005L

5/16 X 20' G70 BINDER ASSEMBLY LONG LINK CHAIN ASSEMBLY WITH CLEVIS GRAB HOOKS
MI ITEM #06671549
MFR #16005L
List Price$188.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
16005L

5/16 X 20' G70 BINDER ASSEMBLY LONG LINK CHAIN ASSEMBLY WITH CLEVIS GRAB HOOKS
MI ITEM #06671549
MFR #16005L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.25/each for your price

Overview

Mfr description
16005L 5/16X20 G70 BINDER CHAIN LONG.
  • Grade 70 chain
  • Yellow Dichromate finish for resistance to rust
  • Clevis grab hooks
  • Made in USA

Specifications

  • Sling Length
    8 ft
  • Working Load Limit
    4700 lb
  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    CHAIN BOOMER
  • UPC_NO
    697886612368
  • Weight
    18.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought