Motion
18TS
1/8" STANDARD THIMBLE - GALVANIZED
Mi Item #06671559
MFR #18TS
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" STANDARD THIMBLE - GALVANIZED
Mi Item #06671559
MFR #18TS

Mfr description
18TS THIMBLE STANDARD GALV. 1/8 IN.
  • Light-weight thimbles for lighter duty applications.
  • Galvanized to inhibit rust.
  • Protects from rough crane hooks.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.55/each

Specifications

Dimensions

  • Weight
    0.035 lbs

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886273019
  • Material
    STEEL
  • UPC_NO
    697886273019
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)