Motion
1EEX3
1" X 3-FT E/E 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING MADE WITH UNDERSIZE EYES (3" X 6")
MI ITEM #06671578
MFR #1EEX3
List Price$245.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" X 3-FT E/E 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING MADE WITH UNDERSIZE EYES (3" X 6")
MI ITEM #06671578
MFR #1EEX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.65/each for your price

Overview

Mfr description
1EEX3 SLING WIRE ROPE 3 FT L VERT
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Material
    STEEL
  • Working Load Limit
    19600 lb
  • Choker Capacity
    14400 lb
  • Color
    SELF
  • Diameter
    1 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    3 ft
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Warranty
    Warranty
  • Basket Capacity
    40000 lb
  • Country of Origin
    US
  • UPC_NO
    697886636814
  • Weight
    14.245 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought