Motion
1EZEEX14

LIFT-ALL
1EZEEX14

1" X 14 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
MI ITEM #06671586
MFR #1EZEEX14
List Price$746.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1EZEEX14

1" X 14 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
MI ITEM #06671586
MFR #1EZEEX14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$746.06/each for your price

Overview

Mfr description
1EZEEX14 SLING WIRE ROPE 14FT L VERT
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
  • Galvanized coating for corrosion resistance and longer life

Specifications

  • Material
    STEEL
  • Working Load Limit
    13800 lb
  • Color
    SELF
  • Diameter
    1 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    14 ft
  • Type
    E-Z FLEX SLING
  • Warranty
    Warranty
  • Basket Capacity
    28000 lb
  • Country of Origin
    US
  • UPC_NO
    697886623111
  • Weight
    29.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought