Motion
1IEEX13

LIFT-ALL
1IEEX13

1" X 13 FT E/E 6X19 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #06671610
MFR #1IEEX13
List Price$295.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1IEEX13

1" X 13 FT E/E 6X19 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #06671610
MFR #1IEEX13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.88/each for your price

Overview

Mfr description
1IEEX13 SLING WIRE ROPE 13FT L VERT
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    14400 lbs
  • Color
    SELF
  • Diameter
    1 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    13 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    40000 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886635985
  • UPC_NO
    697886635985
  • Nominal Break Strength
    19600 lbs
  • Ultimate Break Strength Or Proof Tst
    39200 lbs
  • Vertical Capacity 90
    19600 lbs
  • Weight
    32.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text