Motion
2LKI
LATCH KIT FOR 2-TON EYE HOOK IMPORT STAINLESS STEEL HARDWARE
Mi Item #06671654
MFR #2LKI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LATCH KIT FOR 2-TON EYE HOOK IMPORT STAINLESS STEEL HARDWARE
Mi Item #06671654
MFR #2LKI

Mfr description
2LKI LATCH KIT FOR 2-TON EYE HOOK IMPORT
  • IMPORT
  • Stainless steel for rust resistance
  • Wire spring to keep latch closed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.03 lbs

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886618209
  • Material
    STEEL
  • UPC_NO
    6.97886618209E11
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)