Motion
2T210X14

LIFT-ALL
2T210X14

2" X 14 FT TRI/TRI 10GAWIRE MESH SLING
MI ITEM #06671667
MFR #2T210X14
Your Price$1,322.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
2T210X14

2" X 14 FT TRI/TRI 10GAWIRE MESH SLING
MI ITEM #06671667
MFR #2T210X14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,322.35/each(List $1,520.71)

Overview

Mfr description
2T210X14 2" X 14' TRI/TRI

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    4600 lbs
  • Choker Capacity
    2300 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886156794
  • UPC_NO
    697886156794
  • Nominal Break Strength
    2300 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    14 ft
  • Vertical Capacity 90
    2300 lbs
  • Warranty
    Warranty
  • Weight
    20.3 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text