Motion
316MC
3/16" MALLEABLE CLIP IMPORT, ELECTRO-GALVANIZED FINISH
Mi Item #06671687
MFR #316MC
Price$0.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" MALLEABLE CLIP IMPORT, ELECTRO-GALVANIZED FINISH
Mi Item #06671687
MFR #316MC

Mfr description
316MC WIRE ROPE CLIP MALLEABLE GALV.
  • Inexpensive method of terminating cables.
  • Galvanized to inhibit rust.
  • Malleable clip for cost effectiveness.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.81/each

Specifications

Dimensions

  • Weight
    0.08 lbs

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886273101
  • Material
    STEEL
  • UPC_NO
    697886273101
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)