Motion
342LBX11

LIFT-ALL
342LBX11

Domestic Wire Rope Bridle - 6x19 Strand, Bright
Mi Item #06671700
MFR #342LBX11
Price$1,461.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
342LBX11

Domestic Wire Rope Bridle - 6x19 Strand, Bright
Mi Item #06671700
MFR #342LBX11

Mfr description
342LBX11 342LB 3/4" X 11 FT BRIDLE 6X19
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,461.51/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Sling Length
    11 ft
  • Weight
    61.1
  • Working Load Limit
    22400 lb

Details

  • Color
    Self
  • Core
    IWRC
  • Country of Origin
    US
  • Finish Coating
    Bright
  • Material
    STEEL
  • Material Grade
    EIPS
  • Rope Class
    6x19
  • Standards Met
    ASME B30.9, OSHA
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886634568
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)