Motion
34EZEEX5

LIFT-ALL
34EZEEX5

3/4" X 5 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
Mi Item #06671747
MFR #34EZEEX5
Price$248.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34EZEEX5

3/4" X 5 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
Mi Item #06671747
MFR #34EZEEX5

Mfr description
34EZEEX5 3/4" X 5 FT E/E EZ FLEX
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.82/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Sling Length
    5 ft
  • Weight
    7.5 lb
  • Working Load Limit
    8200 lb

Details

  • Basket Capacity
    16200 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    E-Z FLEX SLING
  • UPC_NO
    697886622978
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)