Motion
34IEEX19

LIFT-ALL
34IEEX19

3/4" X 19 FT E/E 6X19 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #06671768
MFR #34IEEX19
List Price$207.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34IEEX19

3/4" X 19 FT E/E 6X19 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #06671768
MFR #34IEEX19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.85/each for your price

Overview

Mfr description
34IEEX19 3/4" X 19' E/E 6X19 IWRC
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    8200 lbs
  • Color
    SELF
  • Diameter
    3/4 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    19 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    22000 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886636258
  • UPC_NO
    697886636258
  • Nominal Break Strength
    11200 lbs
  • Ultimate Break Strength Or Proof Tst
    22400 lbs
  • Vertical Capacity 90
    11200 lbs
  • Weight
    23.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought