Motion
34IEEX3

LIFT-ALL
34IEEX3

3/4" X 3' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING MADE WITH 3" X 6" EYES
MI ITEM #06671769
MFR #34IEEX3
Your Price$82.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34IEEX3

3/4" X 3' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING MADE WITH 3" X 6" EYES
MI ITEM #06671769
MFR #34IEEX3

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$82.67/each(List $95.08)

Overview

Mfr description
34IEEX3 3/4" X 3' E/E 6X19 IWRC
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    8200 lbs
  • Color
    SELF
  • Diameter
    3/4 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    3 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    22000 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886636845
  • Nominal Break Strength
    11200 lbs
  • Package Height
    6 in
  • Package Width
    24 in
  • Ultimate Break Strength Or Proof Tst
    22400 lbs
  • Vertical Capacity 90
    11200 lbs
  • Weight
    8.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought