1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
38200719
3/8" X 200' 7X19 GAC IMPORT WIRE ROPE CABLE
MI ITEM #
06671782
MFR #
38200719
Price
$2.00
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable and Wire Management
Cable and Wire Pulling Tools
LIFT-ALL 38200719
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
38200719
3/8" X 200' 7X19 GAC IMPORT WIRE ROPE CABLE
MI ITEM #
06671782
MFR #
38200719
Mfr description
38200719 CABLE GALVANIZED 7X19
Wire cables made from galvanized wires to inhibit rust
7X19 construction for better flexibility
Sold per reel for your convenience
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.00
/each
Add to Cart
Specifications
Dimensions
Diameter
3/8 in
Sling Length
200 ft
Working Load Limit
14400 lb
Details
Color
SILVER
Country of Origin
CN
Material
STEEL
Order Lead Time
10 days
Package Type
Box
Trademark
LIFT-ALL®
Type
GAC PRE-CUT REEL
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items