Motion
38EZEEX20

LIFT-ALL
38EZEEX20

3/8" X 20 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
Mi Item #06671839
MFR #38EZEEX20
Price$158.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38EZEEX20

3/8" X 20 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
Mi Item #06671839
MFR #38EZEEX20

Mfr description
38EZEEX20 SLING WIRE ROPE 20 FT L
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.73/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Sling Length
    20 ft
  • Weight
    4.8 lb
  • Working Load Limit
    2200 lb

Details

  • Basket Capacity
    4400 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    E-Z FLEX SLING
  • UPC_NO
    697886622749
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)