Motion
38MC
3/8" MALLEABLE CLIP IMPORT, ELECTRO-GALVANIZED FINISH
MI ITEM #06671873
MFR #38MC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" MALLEABLE CLIP IMPORT, ELECTRO-GALVANIZED FINISH
MI ITEM #06671873
MFR #38MC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.11 lbs

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886273132
  • Material
    STEEL
  • UPC_NO
    6.97886273132E11
  • Warranty
    Warranty

Overview

Mfr description
38MC WIRE ROPE CLIP MALLEABLE GALV.
  • Inexpensive method of terminating cables.
  • Galvanized to inhibit rust.
  • Malleable clip for cost effectiveness.
  • Easy to use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought