Motion
38TS
3/8" STANDARD THIMBLE - GALVANIZED
MI ITEM #06671886
MFR #38TS
Price$0.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" STANDARD THIMBLE - GALVANIZED
MI ITEM #06671886
MFR #38TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.62/each

Specifications

Dimensions

  • Weight
    0.25 lbs

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886273057
  • Material
    STEEL
  • UPC_NO
    697886273057
  • Warranty
    Warranty

Overview

Mfr description
38TS THIMBLE STANDARD GALV. 3/8 IN.
  • Light-weight thimbles for lighter duty applications.
  • Galvanized to inhibit rust.
  • Protects from rough crane hooks.
  • Helps avoid crushing of eye and thimble.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought