Motion
3T110X12

LIFT-ALL
3T110X12

3T110X12 3" X 12' TRI/CHO
Mi Item #06671890
MFR #3T110X12
Price$1,517.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
3T110X12

3T110X12 3" X 12' TRI/CHO
Mi Item #06671890
MFR #3T110X12

Mfr description
3T110X12 3" X 12' TRI/CHO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,517.38/each

Specifications

Dimensions

  • Diameter
    2.2500 in, 57.15 mm
  • Overall Length
    144.0000 in, 3.66 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    12 ft
  • Sling Vertical Basket Weight Cap
    7000 lbs | 3175.14 kg
  • Weight
    25.1 lbs
  • Width
    3 in

Details

  • Basket Capacity 90
    7000 lbs
  • Choker Capacity
    3500 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886156985
  • Material
    STEEL
  • Nominal Break Strength
    3500 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    3500 lbs | 1587.57 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    3500 lbs | 1587.57 kg
  • UPC_NO
    697886156985
  • Vertical Capacity 90
    3500 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)