Motion
3T110X3

LIFT-ALL
3T110X3

3" X 3 FT TRI/CHO 10GAWIRE MESH SLING
MI ITEM #06671895
MFR #3T110X3
List Price$695.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
3T110X3

3" X 3 FT TRI/CHO 10GAWIRE MESH SLING
MI ITEM #06671895
MFR #3T110X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$695.51/each for your price

Overview

Mfr description
3T110X3 3T110X3 3" X 3' TRI/CHO

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    7000 lbs
  • Choker Capacity
    3500 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886156848
  • UPC_NO
    697886156848
  • Nominal Break Strength
    3500 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    3 ft
  • Vertical Capacity 90
    3500 lbs
  • Warranty
    Warranty
  • Weight
    8 lbs
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought