Motion
4T210X6

LIFT-ALL
4T210X6

4" X 6 FT TRI/TRI 10GAWIRE MESH SLING
MI ITEM #06671923
MFR #4T210X6
Your Price$843.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
4T210X6

4" X 6 FT TRI/TRI 10GAWIRE MESH SLING
MI ITEM #06671923
MFR #4T210X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$843.36/each(List $1,012.04)

Overview

Mfr description
4T210X6 WIRE MESH SLING L 6 FT. VLL

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    9600 lbs
  • Choker Capacity
    4800 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886157166
  • UPC_NO
    697886157166
  • Nominal Break Strength
    4800 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    6 ft
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty
  • Weight
    17.5 lbs
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought