Motion
582LBX14

LIFT-ALL
582LBX14

Domestic Wire Rope Bridle - 6x19 Strand, Bright
Mi Item #06671940
MFR #582LBX14
Price$985.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
582LBX14

Domestic Wire Rope Bridle - 6x19 Strand, Bright
Mi Item #06671940
MFR #582LBX14

Mfr description
582LBX14 SLING WIRE ROPE 14 FT L
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$985.90/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Sling Length
    14 ft
  • Weight
    40.6
  • Working Load Limit
    15600 lb

Details

  • Color
    Self
  • Core
    IWRC
  • Country of Origin
    US
  • Finish Coating
    Bright
  • Material
    STEEL
  • Material Grade
    EIPS
  • Rope Class
    6x19
  • Standards Met
    OSHA, ASME B30.9
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886635091
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)