Motion
58EZEEX8

LIFT-ALL
58EZEEX8

5/8" X 8 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
Mi Item #06671987
MFR #58EZEEX8
Price$159.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58EZEEX8

5/8" X 8 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
Mi Item #06671987
MFR #58EZEEX8

Mfr description
58EZEEX8 SLING WIRE ROPE 8 FT L VERT
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.28/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Sling Length
    8 ft
  • Weight
    6.7 lb
  • Working Load Limit
    5600 lb

Details

  • Basket Capacity
    11000 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    E-Z FLEX SLING
  • UPC_NO
    697886622893
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)