Motion
58I2LBX15

LIFT-ALL
58I2LBX15

5/8" X 15 FT 6X19 IWRC 2-LEG O/H PERMALOC IMPORT
MI ITEM #06671993
MFR #58I2LBX15
List Price$866.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58I2LBX15

5/8" X 15 FT 6X19 IWRC 2-LEG O/H PERMALOC IMPORT
MI ITEM #06671993
MFR #58I2LBX15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$866.18/each for your price

Overview

Mfr description
58I2LBX15 58I2LB 5/8" X 15 FT BRIDLE
  • 6X19 IWRC for good abrasion resistance.
  • Mechanically swaged flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Least expensive per capacity of all steel slings.

Specifications

  • Capacity
    15600 lb
  • Sling Length
    15 ft
  • Working Load Limit
    13600 lb
  • Material
    STEEL
  • Color
    SELF
  • Diameter
    5/8 in
  • Weight
    42 lb
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought