Motion
58I2LBX7

LIFT-ALL
58I2LBX7

58I2LBX7 58I2LB 5/8" X 7 FT BRIDLE 6X19
Mi Item #06672002
MFR #58I2LBX7
Price$735.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58I2LBX7

58I2LBX7 58I2LB 5/8" X 7 FT BRIDLE 6X19
Mi Item #06672002
MFR #58I2LBX7

Mfr description
58I2LBX7 58I2LB 5/8" X 7 FT BRIDLE 6X19
  • 6X19 IWRC for good abrasion resistance.
  • Mechanically swaged flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$735.72/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • For Rope Diameter
    0.6250 in
  • Overall Size
    5/8 in x 7 ft
  • Sling Length
    7 ft
  • Weight
    30.8 lb
  • Working Load Limit
    13600 lb

Details

  • Capacity
    15600 lb
  • Color
    SELF
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    E-Z Flex
  • Type
    2-Leg Bridle
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)